Motion
30669 6" P1000 PURPLE FINISHING FILM HOOKIT DISC

3M
30669 6" P1000 PURPLE FINISHING FILM HOOKIT DISC

Finishing Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, P1000 Grit
MI ITEM #05591692
MFR #30669 6" P1000 PURPLE FINISHING FILM HOOKIT DISC
Price$3.07/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30669 6" P1000 PURPLE FINISHING FILM HOOKIT DISC

Finishing Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, P1000 Grit
MI ITEM #05591692
MFR #30669 6" P1000 PURPLE FINISHING FILM HOOKIT DISC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.07/dc

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Repairing Large Area Paint Defects
  • Attachment Method
    Hook & Loop
  • Backing Material
    Polyester
  • Coat Type
    Closed
  • Dry or Wet
    Dry
  • Grit Number
    P1000
  • Manufacturer Stock Number
    00051131306691
  • Manufacturer Upc Number
    00051131306691
  • Max Rpm
    1200 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131306691

Overview

Mfr description
30669 6" P1000 PURPLE FINISHING FILM
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought