Motion
PQ604S-115

POWER TEAM
PQ604S-115

Pq60 Heavy Duty Electric Pump - 4-Way, 3-Position / Advance Hold Return, Double-Acting, 2 hp, 5.70 gal Reservoir, 115 V, 60 Hz
Mi Item #05591884
MFR #PQ604S-115
Price$18,310.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PQ604S-115

Pq60 Heavy Duty Electric Pump - 4-Way, 3-Position / Advance Hold Return, Double-Acting, 2 hp, 5.70 gal Reservoir, 115 V, 60 Hz
Mi Item #05591884
MFR #PQ604S-115

Mfr description
PQ604S-115 PUMP ELEC 115 VAC
  • Pump designed specifically for heavy duty, extended cycle operations—up to 200 tons
  • For operating single- or double-acting cylinders
  • Metal shroud keeps dirt and moisture out of motor and electrical components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,310.45/each

Specifications

Dimensions

  • Overall Height
    25.125 in
  • Overall Length
    15.500 in
  • Overall Width
    14.250 in
  • Weight
    169.00 lbs

Details

  • Amperage
    22.0 A
  • Control Switch
    Run/Off/Pulse
  • Description Keyword
    Double-Acting
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    1728 rpm
  • Power Rating
    2 hp
  • Product Types
    Hydraulic Pump
  • Pump Type
    PQ60 Heavy Duty Electric Pump
  • Reservoir Capacity
    5.70 gal (US)
  • Reservoir Capacity Cubic Inches
    1316.7 in³
  • Sound Level At Idle 10000 Psi
    74/76 dB(a)
  • Typical Flow At 100 Psi
    730 in³/min
  • Typical Flow At 1000 Psi
    70 in³/min
  • Typical Flow At 10000 Psi
    60 in³/min
  • Typical Flow At 5000 Psi
    65 in³/min
  • Typical Flow At Max Psi
    60 in³/min
  • UPC_NO
    662536246453
  • Usable Oil Capacity
    1250.0 in³
  • Valve Function Details
    "Advance," "hold" and "return"—The Posi-Check® feature holds the load when shifting from the "advance" to the "hold" position.
  • Valve Part Number
    9512
  • Valve Type
    4-Way, 3-Position Pilot Operated Solenoid Valve w/Posi-Check®
  • Valve Type/Function
    4-Way, 3-Position / Advance Hold Return
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)