Motion
D23160
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 34.5 mm OD, 170 mm Length, 2.5 mm Wire Size, 1.1900 N/mm Spring Rate
Mi Item #05591906
MFR #D23160
Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 34.5 mm OD, 170 mm Length, 2.5 mm Wire Size, 1.1900 N/mm Spring Rate
Mi Item #05591906
MFR #D23160

Mfr description
D23160 SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.19/each

Specifications

Dimensions

  • Free Length
    170 mm
  • Outside Diameter
    34.5 mm
  • Weight
    1.21052 lbs
  • Wire Size
    2.5 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D23160
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • Spring Rate
    1.1900 N/mm
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)