Motion
ETP-E1-7/16

ZERO MAX
ETP-E1-7/16

Keyless Bushing - ETP-EXPRESS Series, 1.4375 in ID, 44 mm OD
MI ITEM #05591937
MFR #ETP-E1-7/16
Your Price$450.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E1-7/16

Keyless Bushing - ETP-EXPRESS Series, 1.4375 in ID, 44 mm OD
MI ITEM #05591937
MFR #ETP-E1-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$450.33/each(List $517.88)

Overview

Mfr description
ETP-E-1-7/16"

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    7418 lbf
  • Number Of Locking Screws
    1
  • Screw Size
    M10
  • Overall Length
    62 mm
  • Series
    ETP-EXPRESS
  • Weight
    1.15 lbs
  • Bore Diameter
    1.4375 in
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text