Motion
ETP-E1

ZERO MAX
ETP-E1

Keyless Bushing - ETP-EXPRESS Series, 1.0000 in ID, 31 mm OD
MI ITEM #05591938
MFR #ETP-E1
Your Price$376.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E1

Keyless Bushing - ETP-EXPRESS Series, 1.0000 in ID, 31 mm OD
MI ITEM #05591938
MFR #ETP-E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$376.55/each(List $433.04)

Overview

Mfr description
ETP-E1 ETP 1.00" ID EXPRESS BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2698 lbf
  • Screw Size
    M10
  • Hub Contact Pressure
    1220 psi
  • Overall Length
    49 mm
  • Series
    ETP-EXPRESS
  • Weight
    0.64 lbs
  • Bore Diameter
    1.0000 in
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought