Motion
R433003317

AVENTICS
R433003317

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 3.250 in Bore, MT2 Mount, 1.750 in Rod, 1 1/4-12 F Thread
MI ITEM #05592143
MFR #R433003317
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433003317

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 3.250 in Bore, MT2 Mount, 1.750 in Rod, 1 1/4-12 F Thread
MI ITEM #05592143
MFR #R433003317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433003317 3 1/4 MT2-HH 1 3/4" 1-1/4-12F

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    3.250 in
  • Rod Diameter
    1.750 in
  • Rod - Thread Size
    1 1/4-12 F
  • Cushion Type
    None
  • Style
    High Pressure Hydraulic
  • Mounting Type
    MT2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought