Motion
VG-TP-R150-B58-S

SYSTEM PLAST
VG-TP-R150-B58-S

Tripod Base - Round, 1.500 in Pipe Vertical Support, 5/8-11 Thread Size, 19.290 in Overall Length
Mi Item #05592206
MFR #VG-TP-R150-B58-S
Price$113.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-TP-R150-B58-S

Tripod Base - Round, 1.500 in Pipe Vertical Support, 5/8-11 Thread Size, 19.290 in Overall Length
Mi Item #05592206
MFR #VG-TP-R150-B58-S

Mfr description
35084
  • Tripod Base Leg base for conveyor or machinery support. Threaded nickel plated brass inserts for adjustable levelers. Stainless steel hardware included.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.70/each

Specifications

Dimensions

  • Height
    5.31 in
  • Outer Diameter
    19.29 in
  • Overall Length
    19.290 in
  • Ring Diameter
    17.72
  • Thread
    5/8-11 in
  • Thread Size
    5/8-11
  • Weight
    3.52

Details

  • Additional Details
    Threaded leg inserts for adjustable levelers and stainless steel tightening hardware included.
  • Application
    Leg base for machinery support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-TP-R150-B58-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405762718
  • Material
    POLYAMIDE
  • Product Line
    Conveying Components
  • Product Types
    Bipod Base with Cross-Tie
  • Series
    VG-TP
  • Support Type
    Tripod Base
  • Tube/Pipe Type
    Round
  • UPC_NO
    787405762718
  • Vertical Support
    1-1/2" Pipe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)