Motion
898917001001

Headline It
898917001001

Disposable Safety Liner - High Tech Wick Wear Material, Color: Blue, Cooling Method: Evaporative Cooling, Perspiration Absorber
Mi Item #05592232
MFR #898917001001
Price$49.10/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Headline It
898917001001

Disposable Safety Liner - High Tech Wick Wear Material, Color: Blue, Cooling Method: Evaporative Cooling, Perspiration Absorber
Mi Item #05592232
MFR #898917001001

Mfr description
1001 NO SWEAT SAFETY LINERS 10/BOX
  • Fights cold and heat stress by pulling sweat away from head
  • Increases safety by preventing sweat from rolling into eyes
  • Increases hygiene by trapping oils and odors in liner
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.10/bx

Specifications

Dimensions

  • Length
    15.3
  • Size
    Universal
  • Width
    8.6

Details

  • Color
    Blue
  • Cooling Method
    Evaporative Cooling, Perspiration Absorber
  • Duration of Effects
    14 Days / 80 h
  • Material
    High Tech Wick Wear
  • Package Quantity
    10 Per Box
  • Product Line
    Headline It®
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Type
    Liner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)