Motion
DIYHL3AAA-BTA

RAYOVAC
DIYHL3AAA-BTA

Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 35 lm Maximum Light Output, Black Body Color, Number of Batteries; 3
MI ITEM #05592238
MFR #DIYHL3AAA-BTA
List Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
DIYHL3AAA-BTA

Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 35 lm Maximum Light Output, Black Body Color, Number of Batteries; 3
MI ITEM #05592238
MFR #DIYHL3AAA-BTA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.98/each for your price

Overview

Mfr description
DIYHL3AAA-BXTB 100 LUMENS 3AAA
  • High-performance LEDs
  • Two modes: 50 Lumens, 21 Lumens (energy saver)
  • Beam distance: 30 meters, 17 meters (energy saver)
  • Battery run time: 17 hours, 38 hours (energy saver)
  • 30’ drop test performance
  • Rubber body—shock absorbers
  • Impact-resisting internal engineering
  • Designed for maximum durability plus simplicity
  • Compact and lightweight
  • Cloth head strap included
  • IPX4 water resistant
  • Lifetime guarantee
  • Uses three AAA Rayovac alkaline batteries (included)

Specifications

  • Maximum Light Output
    35 lm
  • Maximum Run Time
    40 h
  • Resistance Features
    Water Resistant
  • Body Color
    Black
  • Batteries Included
    Batteries Included
  • Manufacturer Product Page
  • Additional Details
    High Performance LEDs. 2 Modes: 35 Lumens, 11 Lumens (Energy Saver). Beam Distance:24 Meters, 15 Meters (Energy Saver). Battery RunTime: (Alkaline batteries included) 19 Hours, 40 Hours (Energy Saver). 30 Foot Drop Test Performance. Rubber Body-Shock Absorbers. Impact resisting internal engineering. Designed for maximum durability+ simplicity. Compact and lightweight. Cloth and silicone head-straps included. IPX4 Water resistant. Lifetime guarantee. (3) AAA Rayovac alkaline batteries included.
  • Battery Size
    AAA
  • Bulb Type
    LED
  • Features & Benefits
    • High-performance LEDs• Two modes: 50 Lumens, 21 Lumens (energy saver)• Beam distance: 30 meters, 17 meters (energy saver)• Battery run time: 17 hours, 38 hours (energy saver)• 30’ drop test performance• Rubber body—shock absorbers• Impact-resisting internal engineering• Designed for maximum durability plus simplicity• Compact and lightweight• Cloth head strap included• IPX4 water resistant• Lifetime guarantee• Uses three AAA Rayovac alkaline batteries (included)
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Type
    Headlamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought