Motion
8210G093AC120/60D

ASCO
8210G093AC120/60D

Solenoid Valve - Piloted Solenoid, 3/8 NPT
Mi Item #05595376
MFR #8210G093AC120/60D
Price$232.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G093AC120/60D

Solenoid Valve - Piloted Solenoid, 3/8 NPT
Mi Item #05595376
MFR #8210G093AC120/60D

Mfr description
8210G93 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.00/each

Specifications

Dimensions

  • Lead Wire Length
    18.0000 in
  • Orifice Size
    5/8 in
  • Port Size
    3/8 NPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    3 Cv
  • Series
    210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)