Motion
F2730IQ
Indicator, Electronic-IQ, ( Range 1 in / 25 mm)
Mi Item #05595404
MFR #F2730IQ
Price$1,471.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicator, Electronic-IQ, ( Range 1 in / 25 mm)
Mi Item #05595404
MFR #F2730IQ

Mfr description
F2730IQ DIGITAL INDICATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,471.00/each

Specifications

Dimensions

  • Resolution
    .001 in/.0005 in/.0001 in/.00005 in, 0.02mm/0.01mm/0.002mm/0.001 mm

Details

  • Accuracy
    ±.0001 in
  • Batteries Included
    Batteries Included
  • Battery Type
    CR2450
  • Data Output
    SPC
  • Display Type
    LCD
  • Manufacturer Catalog Number
    49509
  • Manufacturer Product Page
  • Maximum Measurement
    1.0000 in, 25 mm
  • Metric Imperial Conversion
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)