Motion
GR-BMQ815-20-L-56

GROVE GEAR
GR-BMQ815-20-L-56

GR-BMQ815 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 1.54 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Hand Output, 56 Frame
Mi Item #05595410
MFR #GR-BMQ815-20-L-56
Price$937.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-BMQ815-20-L-56

GR-BMQ815 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 1.54 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Hand Output, 56 Frame
Mi Item #05595410
MFR #GR-BMQ815-20-L-56

Mfr description
GR-BMQ815-20-L-56 SER# GR8150185.00
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$937.87/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Housing Height
    10.5000 in
  • Housing Length
    10.6900 in
  • Housing Width
    9.0600 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 X 3/32 in
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    518 in-lbs
  • NEMA / IEC Frame Size
    56
  • Output Size
    0.7500 in
  • Ratio
    20:1
  • Service Factor
    1.0
  • Weight
    21.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GR-BMQ815-20-L-56
  • Manufacturer Product Page
  • Manufacturer Upc Number
    69031000545
  • Max Input Horsepower
    0.919 hp @ 1750 rpm
  • Mounting Type
    Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    860 lbs
  • Reduction
    Single
  • Series
    GR
  • UPC_NO
    69031000545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)