Motion
E5AA2R229C

VERSA-MATIC
E5AA2R229C

Metallic Bolted Pump - Aluminum Fluid Section, Aluminum Center, 1/2 in NPT Ports, 12.0 gpm Max Flow
MI ITEM #05595444
MFR #E5AA2R229C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VERSA-MATIC
E5AA2R229C

Metallic Bolted Pump - Aluminum Fluid Section, Aluminum Center, 1/2 in NPT Ports, 12.0 gpm Max Flow
MI ITEM #05595444
MFR #E5AA2R229C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E5AA2R229-C PUMP
  • Durable and long-lasting construction
  • Wide range of sizes and applications
  • Diverse material offering for your applications
  • Submersible and portable
  • Non-freezing, non-stalling
  • On/Off reliability

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1/2 in
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Aluminum
  • Center Section Material
    Aluminum
  • Ball Material
    Nitrile
  • Check Seat Material
    Nitrile
  • Diaphragm Series
    Rugged
  • Diaphragm Material
    Nitrile
  • Maximum Flow Rate
    12 gpm
  • Max Pressure
    100 psi
  • Air Inlet
    3/8 NPT
  • Air Exhaust
    3/8 NPT
  • Max Solids
    1/16 in Dia.
  • Standard Inlet Porting
    Female NPT (Horizontal / Center)
  • Standard Outlet Porting
    Female NPT (Horizontal / Center)
  • Suction Lift
    Dry - 20.00 ft, Wet - 25.00 ft
  • Wet End Repair Kit
    E5 BN KIT
  • Air End Repair Kit
    476.V007.000
  • Supporting Product Brochure
  • Supp Product Iom Eng Link
  • Description Keyword
    1/2 in NPT Ports
  • O Ring Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text