Motion
LT225-1-150

DUFF-NORTON
LT225-1-150

Acme & Ball Screw Actuator - LT Series, Clevis Mount, 12 V dc Input Voltage, 6 in Stroke Length, 225 lb Load Capacity
MI ITEM #05595475
MFR #LT225-1-150
Price$929.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LT225-1-150

Acme & Ball Screw Actuator - LT Series, Clevis Mount, 12 V dc Input Voltage, 6 in Stroke Length, 225 lb Load Capacity
MI ITEM #05595475
MFR #LT225-1-150

Mfr description
LT225-1-150P ROTARY JOINT
  • Safe operation with internal limit switches to stop motion at fully retracted and fully extended positions
  • Keyed translating tube eliminates the need for restraining torque
  • Withstand the elements with IP66 protection for rugged outdoor environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$929.83/each

Specifications

Dimensions

  • Height
    3.0000 in, 75 mm
  • Retracted Length
    10 in
  • Stroke
    6 in
  • Weight
    1.94 lbs
  • Width
    1.5000 in, 38 mm

Details

  • Body Material
    Zinc Die Cast
  • Current Draw
    3.5 amp
  • Duty Cycle At Rated Load
    0.2
  • Dynamic Load Capacity
    225 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP66
  • Harmonization Code
    8431.10.0010
  • Input Voltage
    12 V dc
  • Limit Switches
    Limit Switch
  • Load Capacity
    225 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -13 °F
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    LT
  • Speed At Full Load
    0.20 in/s
  • Static Load Capacity
    225 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)