Motion
CECP4107T
Severe Duty Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 284TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3520 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #05595579
MFR #CECP4107T
Price$8,037.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 284TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3520 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #05595579
MFR #CECP4107T

Mfr description
CECP4107T 25HP 3600RPM 284TSC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,037.67/each

Specifications

Dimensions

  • Frame Size
    284TSC
  • Overall Length C Dimension
    26.56 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    396 lbs

Details

  • Additional Details
    Totally enclosed cast iron construction, Premium insulation system, Sealed frame fits, Gasketed conduit box, V-Ring shaft slinger, Stainless Steel nameplates, Corrosion resistant epoxy finish and Corrosion resistant hardware. Super-E® severe duty motors have NEMA Premium® efficiency, Class F insulation and 1.15 service factor. Positive lubrication system (PLS) on 250 frames and larger. C-Face Footless models include Drip Cover. Motors are marked for Division 2/Zone 2, Class I locations. Inverter Ready design with speed range and Inverter T. Code nameplate information, see chart on page 51 for specific motor information.
  • Amps @ Voltage
    56.0 A @ 230 V; 28.0 A @ 460 V
  • Applications
    Petro-chemical plants, mines, quarries, foundries, pulp and paper plants, waste management facilities, chemical plants, and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.
  • Base RPM
    3520 rpm
  • Description Keyword
    25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.70 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Severe Duty Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Severe Duty Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568603536
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)