Motion
10MJ-4MP
725907965 Adapter Fitting - 5/8 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
Mi Item #05595748
MFR #10MJ-4MP
Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725907965 Adapter Fitting - 5/8 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
Mi Item #05595748
MFR #10MJ-4MP

Mfr description
10MJ-4MP ADAPTER 7259-07965
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.97/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    1/4 NPTF, 5/8 JIC 37°
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF, 5/8 JIC 37°
  • Weight
    0.38 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    5/8 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Manufacturer Upc Number
    072053540208
  • UPC_NO
    072053540208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)