Overview
Mfr description
24MJ-16MP ADAPTER 7259-07125
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to NPTF, NPTF to JIC 37° Flare
- End 1 Size1-1/2 in
- End 1 Thread(SAE) 1-7/8–12
- Manufacturer Upc Number072053540222
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type1 NPTF, 1-1/2 JIC 37°
- End 2 Thread(NPTF) 1–11-1/2
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1 NPTF, 1-1/2 JIC 37°
- UPC_NO072053540222
- Weight1.40 lbs
- Description Keyword1-1/2 in Male JIC 37° Flare x 1 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data