Specifications
Dimensions
- End 1 Size1-1/2 in
- End 1 Size Type1-1/2 JIC 37°, 2 NPTF
- End 2 Size2 in
- End 2 Size Type1-1/2 JIC 37°, 2 NPTF
- Weight1.80 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to NPTF, NPTF to JIC 37° Flare
- Description Keyword1-1/2 in Male JIC 37° Flare x 2 in Male Pipe Rigid
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 1-7/8–12
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 2–11-1/2
- Manufacturer Upc Number770075184942
- UPC_NO770075184942
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)