Motion
16MB-8FP
16MB-8FP ADAPTER 7259-05495
Mi Item #05595776
MFR #16MB-8FP
Price$20.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16MB-8FP ADAPTER 7259-05495
Mi Item #05595776
MFR #16MB-8FP

Mfr description
16MB-8FP ADAPTER 7259-05495
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.38/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)