Motion
6FB-8MP
Adapter Fitting - 3/8 in Female O-Ring Boss x 1/2 in Male Pipe Rigid
MI ITEM #05595784
MFR #6FB-8MP
List Price$11.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 3/8 in Female O-Ring Boss x 1/2 in Male Pipe Rigid
MI ITEM #05595784
MFR #6FB-8MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.49/each for your price

Overview

Mfr description
6FB-8MP ADAPTER 7259-00485

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female O-Ring Boss
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    O-Ring Boss to NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • Manufacturer Upc Number
    770075178125
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 1 Size Type
    3/8 ORB
  • End 2 Thread
    (NPTF) 1/2–14
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/2 NPTF
  • UPC_NO
    770075178125
  • Material
    Steel
  • Weight
    0.17 lbs
  • Description Keyword
    3/8 in Female O-Ring Boss x 1/2 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought