Motion
32FP-32FP90

GATES RUBBER CO
32FP-32FP90

725907485 Adapter Fitting - 2 in Female Pipe Rigid x 2 in Female Pipe Rigid
MI ITEM #05595797
MFR #32FP-32FP90
List Price$422.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32FP-32FP90

725907485 Adapter Fitting - 2 in Female Pipe Rigid x 2 in Female Pipe Rigid
MI ITEM #05595797
MFR #32FP-32FP90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$422.38/each for your price

Overview

Mfr description
32FP-32FP90 ADAPTER 7259-07485

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    2 in
  • End 1 Thread
    (NPTF) 2–11-1/2
  • Manufacturer Upc Number
    770075175124
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    2 in
  • End 1 Size Type
    2 NPTF
  • End 2 Thread
    (NPTF) 2–11-1/2
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    2 NPTF
  • UPC_NO
    770075175124
  • Weight
    1.68 lbs
  • Description Keyword
    2 in Female Pipe Rigid x 2 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text