Overview
Mfr description
4MP-2FPX ADAPTER 7259-05095
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- End 1 Size1/4 in
- End 1 Thread(NPTF) 1/8–27
- Manufacturer Upc Number770075173731
- End 2 StyleMale Pipe Rigid
- End 2 Size1/8 in
- End 1 Size Type1/8 NPTF
- End 2 Thread(NPTF) 1/4–18
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1/4 NPTF
- UPC_NO770075173731
- MaterialSteel
- Weight0.08 lbs
- Description Keyword1/8 in Female Pipe Swivel x 1/4 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data