Motion
16MJ-12FP
725907005 Adapter Fitting - 3/4 in Female Pipe Rigid x 1 in Male JIC 37° Flare
Mi Item #05595807
MFR #16MJ-12FP
Price$26.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725907005 Adapter Fitting - 3/4 in Female Pipe Rigid x 1 in Male JIC 37° Flare
Mi Item #05595807
MFR #16MJ-12FP

Mfr description
16MJ-12FP ADAPTER 7259-07005
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.69/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Size
    1 in
  • End 2 Size Type
    1 JIC 37°
  • Weight
    0.45 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • Description Keyword
    3/4 in Female Pipe Rigid x 1 in Male JIC 37° Flare
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/16–12
  • Manufacturer Upc Number
    770075186434
  • UPC_NO
    770075186434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)