Motion
4MJ-6FP
Adapter Fitting - 3/8 in Female Pipe Rigid x 1/4 in Male JIC 37° Flare
Mi Item #05595811
MFR #4MJ-6FP
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 3/8 in Female Pipe Rigid x 1/4 in Male JIC 37° Flare
Mi Item #05595811
MFR #4MJ-6FP

Mfr description
4MJ-6FP ADAPTER 7259-06915
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.23/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Size
    3/8 in
  • End 2 Size Type
    1/4 JIC 37°
  • Weight
    0.20 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • Description Keyword
    3/8 in Female Pipe Rigid x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    770075186168
  • Material
    Steel
  • UPC_NO
    770075186168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)