Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type1/2 NPSM, 3/4 NPTF
- End 2 Size1/2 in
- End 2 Size Type1/2 NPSM, 3/4 NPTF
- Weight0.29 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeNPSM to NPTF, NPTF to NPSM
- Description Keyword3/4 in Female Pipe Rigid x 1/2 in Female Pipe Swivel
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 3/4–14
- End 2 StyleFemale Pipe Swivel
- End 2 Thread(NPTF) 1/2–14
- Manufacturer Upc Number770075175292
- UPC_NO770075175292
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)