Motion
16FP-16FPX

GATES RUBBER CO
16FP-16FPX

Adapter Fitting - 1 in Female Pipe Rigid x 1 in Female Pipe Swivel
MI ITEM #05595820
MFR #16FP-16FPX
Price$31.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16FP-16FPX

Adapter Fitting - 1 in Female Pipe Rigid x 1 in Female Pipe Swivel
MI ITEM #05595820
MFR #16FP-16FPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.11/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 NPSM, 1 NPTF
  • End 2 Size
    1 in
  • End 2 Size Type
    1 NPSM, 1 NPTF
  • Weight
    0.56 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • Description Keyword
    1 in Female Pipe Rigid x 1 in Female Pipe Swivel
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Female Pipe Swivel
  • End 2 Thread
    (NPTF) 1–11-1/2
  • Manufacturer Upc Number
    072053160178
  • Material
    Steel
  • UPC_NO
    072053160178

Overview

Mfr description
16FP-16FPX ADAPTER 7259-00905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought