Motion
6MJ-12MP45

GATES RUBBER CO
6MJ-12MP45

725907315 Adapter Fitting - 3/8 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid
MI ITEM #05595852
MFR #6MJ-12MP45
Your Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MJ-12MP45

725907315 Adapter Fitting - 3/8 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid
MI ITEM #05595852
MFR #6MJ-12MP45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.75/each(List $29.62)

Overview

Mfr description
6MJ-12MP45 ADAPTER 7259-07315

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • Manufacturer Upc Number
    770075185239
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF, 3/8 JIC 37°
  • End 2 Thread
    (NPTF) 3/4–14
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    770075185239
  • Weight
    0.28 lbs
  • Description Keyword
    3/8 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text