Motion
6MJ-8MP90
Adapter Fitting - 3/8 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid
MI ITEM #05595854
MFR #6MJ-8MP90
Your Price$27.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 3/8 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid
MI ITEM #05595854
MFR #6MJ-8MP90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.65/each(List $31.74)

Overview

Mfr description
6MJ-8MP90 ADAPTER 7259-10185

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • Manufacturer Upc Number
    072053162356
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF, 3/8 JIC 37°
  • End 2 Thread
    (NPTF) 1/2–14
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    072053162356
  • Material
    Steel
  • Weight
    0.24 lbs
  • Description Keyword
    3/8 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought