Motion
12MP-16FPX45

GATES RUBBER CO
12MP-16FPX45

725906125 Adapter Fitting - 1 in Female Pipe Swivel x 3/4 in Male Pipe Rigid
Mi Item #05595860
MFR #12MP-16FPX45
Price$60.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MP-16FPX45

725906125 Adapter Fitting - 1 in Female Pipe Swivel x 3/4 in Male Pipe Rigid
Mi Item #05595860
MFR #12MP-16FPX45

Mfr description
12MP-16FPX45 ADAPTER 7259-06125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.48/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 NPTF
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 NPTF
  • Weight
    0.68 lbs

Details

  • Adapter Type
    45° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • Description Keyword
    1 in Female Pipe Swivel x 3/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • Manufacturer Upc Number
    770075174219
  • UPC_NO
    770075174219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)