Motion
16MP-8FPX90

GATES RUBBER CO
16MP-8FPX90

725906775 Adapter Fitting - 1/2 in Female Pipe Swivel x 1 in Male Pipe Rigid
MI ITEM #05595866
MFR #16MP-8FPX90
Price$63.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MP-8FPX90

725906775 Adapter Fitting - 1/2 in Female Pipe Swivel x 1 in Male Pipe Rigid
MI ITEM #05595866
MFR #16MP-8FPX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.71/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Size
    1 in
  • End 2 Size Type
    1 NPTF
  • Weight
    0.77 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • Description Keyword
    1/2 in Female Pipe Swivel x 1 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • Manufacturer Upc Number
    770075174547
  • UPC_NO
    770075174547

Overview

Mfr description
16MP-8FPX90 ADAPTER 7259-06775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought