Motion
8MP-12FPX45

GATES RUBBER CO
8MP-12FPX45

Adapter Fitting - 3/4 in Female Pipe Swivel x 1/2 in Male Pipe Rigid
MI ITEM #05595885
MFR #8MP-12FPX45
Your Price$32.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MP-12FPX45

Adapter Fitting - 3/4 in Female Pipe Swivel x 1/2 in Male Pipe Rigid
MI ITEM #05595885
MFR #8MP-12FPX45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.48/each(List $37.35)

Overview

Mfr description
8MP-12FPX45 ADAPTER 7259-06115

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • End 1 Size
    1/2 in
  • End 1 Thread
    (NPTF) 3/4–14
  • Manufacturer Upc Number
    770075174172
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Thread
    (NPTF) 1/2–14
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/2 NPTF
  • UPC_NO
    770075174172
  • Material
    Steel
  • Weight
    0.39 lbs
  • Description Keyword
    3/4 in Female Pipe Swivel x 1/2 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text