Motion
24FP-24FP-24MP

GATES RUBBER CO
24FP-24FP-24MP

Adapter Fitting - 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid x 1-1/2 in Male Pipe Rigid
MI ITEM #05595925
MFR #24FP-24FP-24MP
Your Price$324.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24FP-24FP-24MP

Adapter Fitting - 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid x 1-1/2 in Male Pipe Rigid
MI ITEM #05595925
MFR #24FP-24FP-24MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$324.18/each(List $372.82)

Overview

Mfr description
24FP-24FP-24MP ADAPTER 7259-08765

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe Rigid
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • Manufacturer Upc Number
    770075176107
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1-1/2 in
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    770075176107
  • Material
    Steel
  • End 3 Size
    1-1/2 in
  • Weight
    4.19 lbs
  • Description Keyword
    1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid x 1-1/2 in Male Pipe Rigid
  • End 3 Style
    Male Pipe Rigid
  • End 3 Thread
    (NPTF) 1-1/2–11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought