Motion
10MJ-4MJ
725907195 Adapter Fitting - 5/8 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
MI ITEM #05595927
MFR #10MJ-4MJ
Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725907195 Adapter Fitting - 5/8 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
MI ITEM #05595927
MFR #10MJ-4MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.22/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    1/4 JIC 37°, 5/8 JIC 37°
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 JIC 37°, 5/8 JIC 37°
  • Weight
    0.14 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    5/8 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    770075181415
  • UPC_NO
    770075181415

Overview

Mfr description
10MJ-4MJ ADAPTER 7259-07195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought