Overview
Mfr description
14MJ-12MJ ADAPTER 7259-09105
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- End 1 Size7/8 in
- End 1 Thread(SAE) 1-3/16–12
- Manufacturer Upc Number770075181576
- End 2 StyleMale JIC 37° Flare
- End 2 Size3/4 in
- End 1 Size Type3/4 JIC 37°, 7/8 JIC 37°
- End 2 Thread(SAE) 1-1/16–12
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type3/4 JIC 37°, 7/8 JIC 37°
- UPC_NO770075181576
- Weight0.35 lbs
- Description Keyword7/8 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data