Motion
16MJ-10MJ
725907505 Adapter Fitting - 1 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare
MI ITEM #05595933
MFR #16MJ-10MJ
List Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725907505 Adapter Fitting - 1 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare
MI ITEM #05595933
MFR #16MJ-10MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.10/each for your price

Overview

Mfr description
16MJ-10MJ ADAPTER 7259-07505

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    1 in
  • End 1 Thread
    (SAE) 1-5/16–12
  • Manufacturer Upc Number
    770075181637
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    5/8 in
  • End 1 Size Type
    1 JIC 37°, 5/8 JIC 37°
  • End 2 Thread
    (SAE) 7/8–14
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1 JIC 37°, 5/8 JIC 37°
  • UPC_NO
    770075181637
  • Weight
    0.38 lbs
  • Description Keyword
    1 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text