Motion
6MJ-6MJ
Adapter Fitting - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
Mi Item #05595941
MFR #6MJ-6MJ
Price$5.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
Mi Item #05595941
MFR #6MJ-6MJ

Mfr description
6MJ-6MJ ADAPTER 7259-06265
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.18/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Size
    3/8 in
  • Weight
    0.07 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • Manufacturer Upc Number
    072053161632
  • Material
    Steel
  • UPC_NO
    072053161632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)