Overview
Mfr description
20MB-16FPX ADAPTER 7259-06925
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to O-Ring Boss
- End 1 Size1 in
- End 1 Thread(NPTF) 1–11-1/2
- Manufacturer Upc Number770075177302
- End 2 StyleMale O-Ring Boss
- End 2 Size1-1/4 in
- End 1 Size Type1 NPTF
- End 2 Thread(SAE) 1-5/8–12
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1-1/4 ORB
- UPC_NO770075177302
- Weight0.79 lbs
- Description Keyword1 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data