Motion
20MB-20FPX

GATES RUBBER CO
20MB-20FPX

725905605 Adapter Fitting - 1-1/4 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss
MI ITEM #05595947
MFR #20MB-20FPX
List Price$96.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MB-20FPX

725905605 Adapter Fitting - 1-1/4 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss
MI ITEM #05595947
MFR #20MB-20FPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.13/each for your price

Overview

Mfr description
20MB-20FPX ADAPTER 7259-05605

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • Manufacturer Upc Number
    072053539516
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Thread
    (SAE) 1-5/8–12
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1-1/4 ORB
  • UPC_NO
    072053539516
  • Weight
    0.96 lbs
  • Description Keyword
    1-1/4 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text