Overview
Mfr description
32MB-32FPX ADAPTER 7259-07885
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to O-Ring Boss
- End 1 Size2 in
- End 1 Thread(NPTF) 2–11-1/2
- Manufacturer Upc Number770075177371
- End 2 StyleMale O-Ring Boss
- End 2 Size2 in
- End 1 Size Type2 NPTF
- End 2 Thread(SAE) 2-1/2–12
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type2 ORB
- UPC_NO770075177371
- Weight2.21 lbs
- Description Keyword2 in Female Pipe Swivel x 2 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data