Specifications
Dimensions
- End 1 Size3/8 in
- End 1 Size Type3/8 NPTF
- End 2 Size1/4 in
- End 2 Size Type1/4 ORB
- Weight0.11 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to O-Ring Boss
- Description Keyword3/8 in Female Pipe Swivel x 1/4 in Male O-Ring Boss
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPTF) 3/8–18
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 7/16–20
- Manufacturer Upc Number770075177043
- UPC_NO770075177043
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)