Specifications
Dimensions
- End 1 Size1/4 in
- End 1 Size Type1/4 NPTF, 3/8 NPSM
- End 2 Size3/8 in
- End 2 Size Type1/4 NPTF, 3/8 NPSM
- Weight0.20 lbs
Details
- Adapter Type90° Elbow
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeNPSM to NPTF, NPTF to NPSM
- Description Keyword1/4 in Female Pipe Rigid x 3/8 in Female Pipe Swivel
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1/4–18
- End 2 StyleFemale Pipe Swivel
- End 2 Thread(NPTF) 3/8–18
- Manufacturer Upc Number770075175643
- UPC_NO770075175643
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)