Motion
6FP-4FPX90

GATES RUBBER CO
6FP-4FPX90

725906825 Adapter Fitting - 3/8 in Female Pipe Rigid x 1/4 in Female Pipe Swivel
MI ITEM #05595963
MFR #6FP-4FPX90
List Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6FP-4FPX90

725906825 Adapter Fitting - 3/8 in Female Pipe Rigid x 1/4 in Female Pipe Swivel
MI ITEM #05595963
MFR #6FP-4FPX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.42/each for your price

Overview

Mfr description
6FP-4FPX90 ADAPTER 7259-06825

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • Manufacturer Upc Number
    770075175667
  • End 2 Style
    Female Pipe Swivel
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 NPSM, 3/8 NPTF
  • End 2 Thread
    (NPTF) 1/4–18
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    770075175667
  • Weight
    0.24 lbs
  • Description Keyword
    3/8 in Female Pipe Rigid x 1/4 in Female Pipe Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought