Motion
10MJ-6FJ
Adapter Fitting - 3/8 in Female JIC 37° Flare x 5/8 in Male JIC 37° Flare
MI ITEM #05595972
MFR #10MJ-6FJ
Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 3/8 in Female JIC 37° Flare x 5/8 in Male JIC 37° Flare
MI ITEM #05595972
MFR #10MJ-6FJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.76/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    5/8 JIC 37°
  • Weight
    0.13 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/8 in Female JIC 37° Flare x 5/8 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/8–14
  • Manufacturer Upc Number
    770075182306
  • Material
    Steel
  • UPC_NO
    770075182306

Overview

Mfr description
10MJ-6FJ ADAPTER 7259-05375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought