Motion
12MJ-8FJ
Adapter Fitting - 1/2 in Female JIC 37° Flare x 3/4 in Male JIC 37° Flare
MI ITEM #05595977
MFR #12MJ-8FJ
Price$15.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 1/2 in Female JIC 37° Flare x 3/4 in Male JIC 37° Flare
MI ITEM #05595977
MFR #12MJ-8FJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.08/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    3/4 JIC 37°
  • Weight
    0.23 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1/2 in Female JIC 37° Flare x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-1/16–12
  • Manufacturer Upc Number
    770075182405
  • Material
    Steel
  • UPC_NO
    770075182405

Overview

Mfr description
G60420-1208 12MJ-8FJ 7259-00115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought