Motion
5MJ-4FJ
Adapter Fitting - 1/4 in Female JIC 37° Flare x 5/16 in Male JIC 37° Flare
Mi Item #05595980
MFR #5MJ-4FJ
Price$7.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 1/4 in Female JIC 37° Flare x 5/16 in Male JIC 37° Flare
Mi Item #05595980
MFR #5MJ-4FJ

Mfr description
5MJ-4FJ ADAPTER 7259-07445
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.45/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 1 Size Type
    1/4 JIC 37°
  • End 2 Size
    1/4 in
  • End 2 Size Type
    5/16 JIC 37°
  • Weight
    0.04 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1/4 in Female JIC 37° Flare x 5/16 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1/2–20
  • Manufacturer Upc Number
    770075182023
  • Material
    Steel
  • UPC_NO
    770075182023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)