Motion
12MB-20MJ90

GATES RUBBER CO
12MB-20MJ90

725908435 Adapter Fitting - 3/4 in Male O-Ring Boss x 1-1/4 in Male JIC 37° Flare
MI ITEM #05595993
MFR #12MB-20MJ90
List Price$114.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MB-20MJ90

725908435 Adapter Fitting - 3/4 in Male O-Ring Boss x 1-1/4 in Male JIC 37° Flare
MI ITEM #05595993
MFR #12MB-20MJ90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.71/each for your price

Overview

Mfr description
12MB-20MJ90 ADAPTER 7259-08435

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male O-Ring Boss
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • End 1 Size
    3/4 in
  • End 1 Thread
    (SAE) 1-1/16–12
  • Manufacturer Upc Number
    770075179863
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 JIC 37°, 3/4 ORB
  • End 2 Thread
    (SAE) 1-5/8–12
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1-1/4 JIC 37°, 3/4 ORB
  • UPC_NO
    770075179863
  • Weight
    1.44 lbs
  • Description Keyword
    3/4 in Male O-Ring Boss x 1-1/4 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text