Motion
16MB-14MJ90

GATES RUBBER CO
16MB-14MJ90

16MB-14MJ90 ADAPTER 7259-08975
MI ITEM #05595999
MFR #16MB-14MJ90
Price$53.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MB-14MJ90

16MB-14MJ90 ADAPTER 7259-08975
MI ITEM #05595999
MFR #16MB-14MJ90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.47/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    7/8 in
  • Weight
    1.04 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Upc Number
    770075180005
  • Material
    Steel
  • UPC_NO
    770075180005

Overview

Mfr description
16MB-14MJ90 ADAPTER 7259-08975

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought