Motion
20MB-16MJ45

GATES RUBBER CO
20MB-16MJ45

Adapter Fitting - 1-1/4 in Male O-Ring Boss x 1 in Male JIC 37° Flare
Mi Item #05596005
MFR #20MB-16MJ45
Price$96.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MB-16MJ45

Adapter Fitting - 1-1/4 in Male O-Ring Boss x 1 in Male JIC 37° Flare
Mi Item #05596005
MFR #20MB-16MJ45

Mfr description
20MB-16MJ45 ADAPTER 7259-07295
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.07/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1 JIC 37°, 1-1/4 ORB
  • End 2 Size
    1 in
  • End 2 Size Type
    1 JIC 37°, 1-1/4 ORB
  • Weight
    1.13 lbs

Details

  • Adapter Type
    45° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    1-1/4 in Male O-Ring Boss x 1 in Male JIC 37° Flare
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/16–12
  • Manufacturer Upc Number
    072053688634
  • Material
    Steel
  • UPC_NO
    072053688634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)