Motion
32MB-32MJ90

GATES RUBBER CO
32MB-32MJ90

725907135 Adapter Fitting - 2 in Male O-Ring Boss x 2 in Male JIC 37° Flare
MI ITEM #05596010
MFR #32MB-32MJ90
List Price$488.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32MB-32MJ90

725907135 Adapter Fitting - 2 in Male O-Ring Boss x 2 in Male JIC 37° Flare
MI ITEM #05596010
MFR #32MB-32MJ90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$488.64/each for your price

Overview

Mfr description
32MB-32MJ90 ADAPTER 7259-07135

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male O-Ring Boss
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • End 1 Size
    2 in
  • End 1 Thread
    (SAE) 2-1/2–12
  • Manufacturer Upc Number
    072053539790
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    2 in
  • End 1 Size Type
    2 JIC 37°, 2 ORB
  • End 2 Thread
    (SAE) 2-1/2–12
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    2 JIC 37°, 2 ORB
  • UPC_NO
    072053539790
  • Weight
    4.48 lbs
  • Description Keyword
    2 in Male O-Ring Boss x 2 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought