Motion
5MB-4MJ90
Adapter Fitting - 5/16 in Male O-Ring Boss x 1/4 in Male JIC 37° Flare
MI ITEM #05596013
MFR #5MB-4MJ90
Your Price$14.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 5/16 in Male O-Ring Boss x 1/4 in Male JIC 37° Flare
MI ITEM #05596013
MFR #5MB-4MJ90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.29/each(List $16.44)

Overview

Mfr description
5MB-4MJ90 ADAPTER 7259-05615

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male O-Ring Boss
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • End 1 Size
    5/16 in
  • End 1 Thread
    (SAE) 1/2–20
  • Manufacturer Upc Number
    770075179474
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°, 5/16 ORB
  • End 2 Thread
    (SAE) 7/16–20
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/4 JIC 37°, 5/16 ORB
  • UPC_NO
    770075179474
  • Material
    Steel
  • Weight
    0.10 lbs
  • Description Keyword
    5/16 in Male O-Ring Boss x 1/4 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text